Motion
BAM2216
Needle Roller Bearing - Closed End, 1.3750 in Bore, 1.6250 in OD, 1.0000 in Width, Open
Mi Item #07059953
MFR #BAM2216
Price$27.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 1.3750 in Bore, 1.6250 in OD, 1.0000 in Width, Open
Mi Item #07059953
MFR #BAM2216

Mfr description
BAM2216 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    1.0000 in
  • Weight
    0.12 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Closed End
  • Dynamic Load Capacity
    23100 N
  • Long Description
    The BAM2216 Needle Roller Bearing has a 1.3750 in bore diameter, open closure type, closed end design, 1.6250 in outside diameter, 1.0000 in overall width, and 0.12 lb weight, making it ideal for heavy-duty applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM2216
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BAM
  • Static Load Capacity
    50200 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)