Motion
BAM2412
Needle Roller Bearing - Closed End, 1.5000 in Bore, 1.8750 in OD, 0.7500 in Width, Open
MI ITEM #07059957
MFR #BAM2412
List Price$29.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 1.5000 in Bore, 1.8750 in OD, 0.7500 in Width, Open
MI ITEM #07059957
MFR #BAM2412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.62/each for your price

Overview

Mfr description
BAM2412 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Drawn Cup Type
    Closed End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    22500 N
  • Static Load Capacity
    36600 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM2412
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.15 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BAM2412 Needle Roller Bearing features a 1.5000 in bore diameter, open closure type, closed end design, 1.8750 in outside diameter, 0.7500 in overall width, and 0.15 lb weight, making it suitable for industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text