Motion
BAM248
Needle Roller Bearing - Closed End, 1.5000 in Bore, 1.8750 in OD, 0.5000 in Width, Open
MI ITEM #07059960
MFR #BAM248
Price$24.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 1.5000 in Bore, 1.8750 in OD, 0.5000 in Width, Open
MI ITEM #07059960
MFR #BAM248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5000 in
  • Weight
    0.10 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Closed End
  • Dynamic Load Capacity
    12900 N
  • Long Description
    The BAM248 Needle Roller Bearing features a 1.5000 in bore diameter, open closure type, closed end design, 1.8750 in outside diameter, 0.5000 in overall width, and 0.10 lb weight, making it suitable for compact systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM248
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BAM
  • Static Load Capacity
    17900 N

Overview

Mfr description
BAM248 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought