Motion
BAM308
Needle Roller Bearing - Closed End, 1.8750 in Bore, 2.2500 in OD, 0.5000 in Width, Open
MI ITEM #07059971
MFR #BAM308
List Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 1.8750 in Bore, 2.2500 in OD, 0.5000 in Width, Open
MI ITEM #07059971
MFR #BAM308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.55/each for your price

Overview

Mfr description
BAM308 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
  • Closed End

Specifications

  • Drawn Cup Type
    Closed End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    14700 N
  • Static Load Capacity
    22800 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    BAM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM308
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.13 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The BAM308 Needle Roller Bearing features a 1.8750 in bore diameter, open closure type, closed end design, 2.2500 in outside diameter, 0.5000 in overall width, and 0.13 lb weight, making it ideal for compact equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text