Motion
BAM87
Needle Roller Bearing - Closed End, 0.5000 in Bore, 0.6875 in OD, 0.4375 in Width
MI ITEM #07060002
MFR #BAM87
Price$15.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Closed End, 0.5000 in Bore, 0.6875 in OD, 0.4375 in Width
MI ITEM #07060002
MFR #BAM87

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.56/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    0.6875 in
  • Overall Width  
    0.4375 in
  • Weight
    0.02 lb

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Drawn Cup Type
    Closed End
  • Dynamic Load Capacity
    4380 N
  • Long Description
    The BAM87 Needle Roller Bearing features a 0.5000 in bore diameter, closed end design, 0.6875 in outside diameter, 0.4375 in overall width, and 0.02 lb weight, making it suitable for light mechanical applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BAM87
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BAM
  • Static Load Capacity
    5190 N

Overview

Mfr description
BAM87 SHELL INCH P.O.R.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought