Motion
BHAM1616
Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 1.0000 in Width, Open
MI ITEM #07060022
MFR #BHAM1616
Price$26.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.0000 in Bore, 1.3125 in OD, 1.0000 in Width, Open
MI ITEM #07060022
MFR #BHAM1616

Mfr description
BHAM1616 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.3125 in
  • Overall Width  
    1.0000 in
  • Weight
    0.11 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    26400 N
  • Long Description
    The BHAM1616 Needle Roller Bearing offers a 1.0000 in bore diameter, open closure type, 1.3125 in outside diameter, 1.0000 in overall width, and 0.11 lb weight, making it ideal for heavy-duty assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHAM1616
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BHAM
  • Static Load Capacity
    44500 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)