Motion
BHAM2212
Needle Roller Bearing - 1.3750 in Bore, 1.7500 in OD, 0.7500 in Width, Open
Mi Item #07060030
MFR #BHAM2212
Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.3750 in Bore, 1.7500 in OD, 0.7500 in Width, Open
Mi Item #07060030
MFR #BHAM2212

Mfr description
BHAM2212 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.49/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.7500 in
  • Weight
    0.13 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    24800 N
  • Long Description
    The BHAM2212 Needle Roller Bearing has a 1.3750 in bore diameter, open closure type, 1.7500 in outside diameter, 0.7500 in overall width, and 0.13 lb weight, making it ideal for moderate-duty systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHAM2212
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BHAM
  • Static Load Capacity
    38800 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)