Motion
BHAM2824
Needle Roller Bearing - 1.7500 in Bore, 2.2500 in OD, 1.5000 in Width, Open
Mi Item #07060031
MFR #BHAM2824
Price$51.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.7500 in Bore, 2.2500 in OD, 1.5000 in Width, Open
Mi Item #07060031
MFR #BHAM2824

Mfr description
BHAM2824 SHELL INCH NRB/CLOSED END
  • Shell Needle Roller Bearing
  • Caged
  • Chromium Molybdenum Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    1.5000 in
  • Weight
    0.46 lb

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    72200 N
  • Long Description
    The BHAM2824 Needle Roller Bearing offers a 1.7500 in bore diameter, open closure type, 2.2500 in outside diameter, 1.5000 in overall width, and 0.46 lb weight, making it ideal for demanding industrial environments.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BHAM2824
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BHAM
  • Static Load Capacity
    135000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)