Motion
BR263520UU
Machined Type Needle Roller Bearings - 1.625 in Bore, 2.19 in OD, 1.25 in Width, 2 Seals
MI ITEM #07060047
MFR #BR263520UU
List Price$71.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 1.625 in Bore, 2.19 in OD, 1.25 in Width, 2 Seals
MI ITEM #07060047
MFR #BR263520UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.16/each for your price

Overview

Mfr description
BR263520UU MACHINED INCH NRB
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
  • With Seals

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    2 Seals
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    44800 N
  • Static Load Capacity
    70900 N
  • Series
    BR
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Machined Type Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The BR263520UU Machined Type Needle Roller Bearing features a 1.625 in bore diameter, 2 seals closure type, 2.19 in outside diameter, and 1.25 in overall width, making it ideal for sealed industrial applications, automotive assemblies, and equipment exposed to debris or contaminants.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text