Specifications
Dimensions
- Roller Diameter10 mm
- Roller Width7 mm
- Stud Diameter3 mm
Details
- Bearing ElementNeedle Rollers
- Product TypeCrowned & Flat Cam Followers
- Roller ShapeFlat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)