Motion
CF3B
Flat Cam Follower - 10 Roller Dia, 7 mm Roller Width, 3 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #07060087
MFR #CF3B
Price$98.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 10 Roller Dia, 7 mm Roller Width, 3 mm Stud Dia, Shielded, Carbon Steel Material
MI ITEM #07060087
MFR #CF3B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.98/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    10
  • Roller Width  
    7 mm
  • Stud Diameter  
    3 mm
  • Thread Length
    5 mm
  • Thread Size
    M3 x 0.5
  • Weight
    0.01 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Shielded
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557005961
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1500 N
  • Radial Static Load Capacity
    1020 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • Thread Type
    ISO
  • UPC_NO
    4549557005961

Overview

Mfr description
CF3B CAM METRIC/CYLINDRICAL OUTER RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought