Motion
CFES10-1BR
Crowned Cam Follower - CFE Series, 10 mm Roller Dia, 10 mm Stud Dia, Carbon Steel Material
MI ITEM #07060100
MFR #CFES10-1BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CFE Series, 10 mm Roller Dia, 10 mm Stud Dia, Carbon Steel Material
MI ITEM #07060100
MFR #CFES10-1BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFES10-1BR CAM METRIC/CROWNED OUTER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Head Type
    Hex Head
  • Thread Type
    ISO 724:1993, JIS B 0205:2001
  • Precision Rating
    JIS Class 0
  • Eccentricity
    0.3 mm
  • Series
    CFE
  • Manufacturer Upc Number
    4549557012228
  • UPC_NO
    4549557012228
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text