Specifications
Dimensions
- Eccentricity0.3 mm
- Precision RatingJIS Class 0
- Roller Diameter10 mm
- Stud Diameter10 mm
Details
- Bearing ElementNeedle Rollers
- Head TypeHex Head
- Manufacturer Upc Number4549557012235
- Product TypeCrowned & Flat Cam Followers
- Roller MaterialCarbon Steel
- Roller ShapeFlat
- SeriesCFE
- Thread TypeISO 724:1993, JIS B 0205:2001
- UPC_NO4549557012235
Overview
Mfr description
CFES10-1BUU CAM METRIC/CYLINDRICAL