Motion
CFES16BR
Crowned Cam Follower - CFE Series, 16 mm Roller Dia, 16 mm Stud Dia, Carbon Steel Material
Mi Item #07060125
MFR #CFES16BR
Price$150.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CFE Series, 16 mm Roller Dia, 16 mm Stud Dia, Carbon Steel Material
Mi Item #07060125
MFR #CFES16BR

Mfr description
CFES16BR CAM METRIC/CROWNED OUTER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.84/each

Specifications

Dimensions

  • Eccentricity
    0.5 mm
  • Precision Rating
    JIS Class 0
  • Roller Diameter  
    16 mm
  • Stud Diameter  
    16 mm
  • Weight
    0.37 lbs

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557012464
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CFE
  • Thread Type
    ISO 724:1993, JIS B 0205:2001
  • UPC_NO
    4549557012464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)