Motion
CFS2.5
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, 2.5 mm Stud Dia, Carbon Steel Material
Mi Item #07060149
MFR #CFS2.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, 2.5 mm Stud Dia, Carbon Steel Material
Mi Item #07060149
MFR #CFS2.5

Mfr description
CFS2.5 CAM METRIC STNLS MINIATURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    5
  • Roller Width  
    3 mm
  • Stud Diameter  
    2.5 mm
  • Thread Length
    2.5 mm
  • Thread Size
    M2.5 x 0.45

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557012921
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    428 N
  • Radial Static Load Capacity
    351 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557012921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)