Overview
Mfr description
CR10-1VR CAM INCH/CROWNED OUTER RING
Specifications
- Bearing ElementNeedle Rollers
- Roller ShapeCrowned
- Roller Diameter
- Roller Width
- Roller MaterialCarbon Steel
- Stud Diameter
- Closure TypeShielded
- Head TypeSlotted Head
- Thread Length0.3125 in
- Thread TypeISO
- Precision RatingClass 0, JIS
- Radial Dynamic Load Capacity6340 N
- Radial Static Load Capacity8530 N
- Manufacturer Upc Number4549557014192
- UPC_NO4549557014192
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data