Motion
CRH44VBUUR
Crowned Cam Follower - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.1250 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07060368
MFR #CRH44VBUUR
Price$211.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.1250 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07060368
MFR #CRH44VBUUR

Mfr description
CRH44VBUUR CAM INCH/CROWNED OUTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.27/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.1250 in
  • Thread Length
    1.1250 in
  • Weight
    3.21 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557023149
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    61400 N
  • Radial Static Load Capacity
    116000 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Thread Type
    ISO
  • UPC_NO
    4549557023149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)