Motion
CRY14VUUR
Crowned Yoke Roller - 22 mm Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Double Sealed
Mi Item #07060395
MFR #CRY14VUUR
Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 22 mm Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Double Sealed
Mi Item #07060395
MFR #CRY14VUUR

Mfr description
CRY14VUUR ROLLER FOLLOWER/INCH/CROWN-
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    22 mm
  • Roller Width  
    0.5000 in

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    8 710 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027031
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    12300 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)