Motion
CRY16V
Roller Follower - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Shielded
MI ITEM #07060396
MFR #CRY16V
List Price$30.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Shielded
MI ITEM #07060396
MFR #CRY16V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.76/each for your price

Overview

Mfr description
CRY16V ROLLER FOLLOWER/INCH/CYLIN-
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Shielded
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    22700 N
  • Manufacturer Catalog
  • Dynamic Load Capacity
    13 100 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557027048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought