Motion
CRY26V
Roller Follower - 41 mm Roller Diameter, 11 mm Bore, 22 mm Roller Width, Open
Mi Item #07060402
MFR #CRY26V
Price$44.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 41 mm Roller Diameter, 11 mm Bore, 22 mm Roller Width, Open
Mi Item #07060402
MFR #CRY26V

Mfr description
CRY26V ROLLER FOLLOWER/INCH/CYLIN-
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.19/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    41 mm
  • Roller Width  
    22 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    28 200 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027222
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    40100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)