Motion
CRY28V
Roller Follower - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Open
MI ITEM #07060404
MFR #CRY28V
Price$45.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 1.7500 in Roller Diameter, 0.5000 in Bore, 1.0000 in Roller Width, Open
MI ITEM #07060404
MFR #CRY28V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    1.7500 in
  • Roller Width  
    1.0000 in

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    35 300 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027253
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    55600 N

Overview

Mfr description
CRY28V ROLLER FOLLOWER/INCH/CYLIN-
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought