Motion
CRY44V
Roller Follower - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Open
MI ITEM #07060412
MFR #CRY44V
Price$91.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Open
MI ITEM #07060412
MFR #CRY44V

Mfr description
CRY44V ROLLER FOLLOWER/INCH/CYLIN-
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    61 400 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027437
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Static Load Capacity
    116000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)