Motion
CRY52VUUR
Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Double Sealed
MI ITEM #07060416
MFR #CRY52VUUR
List Price$209.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Double Sealed
MI ITEM #07060416
MFR #CRY52VUUR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.80/each for your price

Overview

Mfr description
CRY52VUUR ROLLER FOLLOWER/INCH/CROWN-
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Static Load Capacity
    172000 N
  • Manufacturer Catalog
  • Dynamic Load Capacity
    77 600 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557027529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text