Motion
DS20326
Double lips, 20 mm Bore, Rubber Material, Compatible Bore: 20 mm , 32 mm OD, 6 mm Overall Width
Mi Item #07060436
MFR #DS20326
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double lips, 20 mm Bore, Rubber Material, Compatible Bore: 20 mm , 32 mm OD, 6 mm Overall Width
Mi Item #07060436
MFR #DS20326

Mfr description
DS20326 DBL LIP SEAL F/NRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Compatible Bore Diameter
    20 mm
  • Outside Diameter
    32 mm
  • Overall Width
    6 mm
  • Shaft Diameter
    20 mm
  • Width
    6 mm

Details

  • Features
    As these seals are manufactured to the same sectional height as IKO Needle Roller Bearings, grease leakage and the penetration of foreign particles can be effectively prevented by fitting them directly to the sides of combinable bearings shown in the dimension table, IKO Seals for Needle Roller Bearings have a low sectional height and consist of a sheet metal ring and special synthetic rubber, When fitting seals to needle roller bearings with inner ring, wide inner rings (see page H2) must be used, as shown in the mounting examples
  • Material
    Rubber
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Operating Temperature Range
    -20 to 100 °C
  • Product Type
    Bearing Seals
  • Seal Type
    Double lips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)