Motion
DS25356
Double lips, 25 mm Bore, Rubber Material, 35 mm OD, 6 mm Overall Width
MI ITEM #07060443
MFR #DS25356
List Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double lips, 25 mm Bore, Rubber Material, 35 mm OD, 6 mm Overall Width
MI ITEM #07060443
MFR #DS25356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.70/each for your price

Overview

Mfr description
DS25356 DBL LIP SEAL F/NRB

Specifications

  • Seal Type
    Double lips
  • Width
    6 mm
  • Outside Diameter
    35 mm
  • Overall Width
    6 mm
  • Operating Temperature Range
    -20 to 100 °C
  • Material
    Rubber
  • Bore Diameter
    25 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    25 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text