Motion
GE240ES
GE240ES
Mi Item #07060493
MFR #GE240ES
Price$15,752.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GE240ES
Mi Item #07060493
MFR #GE240ES

Mfr description
GE240ES SPHERICAL METRIC
  • Spherical Bushing
  • Metric
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,752.19/each

Specifications

Dimensions

  • Ball Diameter
    300 mm
  • Bore Diameter  
    240 mm
  • Misalignment Angle  
    8 °
  • Outer Ring Width
    100 mm
  • Outside Diameter  
    340 mm
  • Overall Width
    140 mm
  • Weight
    89.07 lb

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    Open
  • Closure Type
    Open
  • Dynamic Load Capacity
    2 940 000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    4549557030017
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Spherical Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)