Motion
IRT1512
Inner Ring - 15 mm ID, 18 mm OD, 12.5 mm Width
Mi Item #07060585
MFR #IRT1512
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 15 mm ID, 18 mm OD, 12.5 mm Width
Mi Item #07060585
MFR #IRT1512

Mfr description
IRT1512 METRIC/INNER RACES F/SHELL TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Inside Diameter
    15 mm
  • Outside Diameter
    18 mm
  • Overall Width
    12.5 mm

Details

  • Bearing Series
    IRT
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)