Motion
IRT1716
Inner Ring - 17 mm ID, 20 mm OD, 16.5 mm Width
Mi Item #07060595
MFR #IRT1716
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 17 mm ID, 20 mm OD, 16.5 mm Width
Mi Item #07060595
MFR #IRT1716

Mfr description
IRT1716 METRIC/INNER RACES F/SHELL TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Inside Diameter
    17 mm
  • Outside Diameter
    20 mm
  • Overall Width
    16.5 mm

Details

  • Bearing Series
    IRT
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)