Motion
IRT3530
Inner Ring - 35 mm ID, 40 mm OD, 30.5 mm Width
MI ITEM #07060619
MFR #IRT3530
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 35 mm ID, 40 mm OD, 30.5 mm Width
MI ITEM #07060619
MFR #IRT3530

Mfr description
IRT3530 METRIC/INNER RACES F/SHELL TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Inside Diameter
    35 mm
  • Outside Diameter
    40 mm
  • Overall Width
    30.5 mm

Details

  • Bearing Series
    IRT
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)