Motion
LBB20UUOP
Linear Ball Bearing - LBB Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 2030 N Load Capacity
MI ITEM #07060655
MFR #LBB20UUOP
Price$225.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LBB Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, 2030 N Load Capacity
MI ITEM #07060655
MFR #LBB20UUOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.85/each

Specifications

Dimensions

  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Shaft Diameter  
    1.2500 in

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    2030 N
  • Series
    LBB
  • Static Load Capacity
    4570 N

Overview

Mfr description
LBB20UUOP INCH/LINEAR BUSHING/OPEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought