Motion
LBD35
Linear Ball Bearing - LBD Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 70 mm Overall Length, 1710 N Load Capacity
Mi Item #07060689
MFR #LBD35
Price$243.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LBD Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 70 mm Overall Length, 1710 N Load Capacity
Mi Item #07060689
MFR #LBD35

Mfr description
LBD35 METRIC/LINEAR BUSH/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.11/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Length
    70 mm
  • Shaft Diameter  
    35 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1710 N
  • Series
    LBD
  • Static Load Capacity
    3940 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)