Motion
LM100150175AJ
Adjustable Linear Bushing - LM Series, 100 mm Shaft Diameter, 150 mm Outside Diameter, 175 mm Overall Length
MI ITEM #07060713
MFR #LM100150175AJ
List Price$4,460.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 100 mm Shaft Diameter, 150 mm Outside Diameter, 175 mm Overall Length
MI ITEM #07060713
MFR #LM100150175AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,460.74/each for your price

Overview

Mfr description
LM100150175AJ METRIC/LINEAR BUSHING/ADJ

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    150 mm
  • Overall Length
    175 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557037849
  • UPC_NO
    4549557037849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text