Overview
Mfr description
LM100150175UUAJ METRIC/LINEAR
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter150 mm
- Overall Length175 mm
- SeriesLM
- Manufacturer Upc Number4549557037870
- UPC_NO4549557037870
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data