Motion
LM101929NAJ
Adjustable Linear Bushing - LM Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length
MI ITEM #07060718
MFR #LM101929NAJ
Price$65.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length
MI ITEM #07060718
MFR #LM101929NAJ

Mfr description
LM101929NAJ METRIC/LINEAR BUSHING/ADJ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.60/each

Specifications

Dimensions

  • Outside Diameter
    19 mm
  • Overall Length
    29 mm
  • Shaft Diameter  
    10 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557036590
  • Series
    LM
  • UPC_NO
    4549557036590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)