Motion
LM120180200OP
Open Linear Bushing - LM Series, 120 mm Shaft Diameter, 180 mm Outside Diameter, 200 mm Overall Length, Open
MI ITEM #07060724
MFR #LM120180200OP
List Price$15,829.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 120 mm Shaft Diameter, 180 mm Outside Diameter, 200 mm Overall Length, Open
MI ITEM #07060724
MFR #LM120180200OP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,829.83/each for your price

Overview

Mfr description
LM120180200OP METRIC/LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    180 mm
  • Overall Length
    200 mm
  • Closure Type
    Open
  • Overall Width
    200 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557037917
  • UPC_NO
    4549557037917

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text