Motion
LM120180200UUOP

IKO INTERNATIONAL INC
LM120180200UUOP

Round Shaft Bushing - LM Series, 120 mm Shaft Diameter, 200 mm Overall Length, 25800/25500 N Load Capacity, Sealed
MI ITEM #07060727
MFR #LM120180200UUOP
Price$19,547.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LM120180200UUOP

Round Shaft Bushing - LM Series, 120 mm Shaft Diameter, 200 mm Overall Length, 25800/25500 N Load Capacity, Sealed
MI ITEM #07060727
MFR #LM120180200UUOP

Mfr description
LM120180200UUOP METRIC/LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,547.01/each

Specifications

Dimensions

  • Overall Length
    200 mm
  • Shaft Diameter  
    120 mm

Details

  • Bearing Material
    High Carbon Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Dynamic Load Capacity
    25800/25500 N
  • Load Capacity
    25800/25500 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557072352
  • Series
    LM
  • Static Load Capacity
    44300/49400 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)