Motion
LM122130AJ
Adjustable Linear Bushing - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length
MI ITEM #07060728
MFR #LM122130AJ
List Price$96.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length
MI ITEM #07060728
MFR #LM122130AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.91/each for your price

Overview

Mfr description
LM122130AJ METRIC/LINEAR BUSHING/ADJ

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    21 mm
  • Overall Length
    30 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557036651
  • UPC_NO
    4549557036651

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text