Motion
LM122130N
Open Linear Bushing - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length, Open
MI ITEM #07060729
MFR #LM122130N
List Price$64.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length, Open
MI ITEM #07060729
MFR #LM122130N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.59/each for your price

Overview

Mfr description
LM122130N METRIC/LINEAR BUSH/STD

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    21 mm
  • Overall Length
    30 mm
  • Closure Type
    Open
  • Overall Width
    30 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557036668
  • UPC_NO
    4549557036668

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text