Overview
Mfr description
LM122130NUUAJ METRIC/LINEAR BUSHING/ADJ
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter21 mm
- Overall Length30 mm
- SeriesLM
- Manufacturer Upc Number4549557036705
- UPC_NO4549557036705
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data