Motion
LM122130UUAJ
Adjustable Linear Bushing with Seal - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length
Mi Item #07060736
MFR #LM122130UUAJ
Price$135.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing with Seal - LM Series, 12 mm Shaft Diameter, 21 mm Outside Diameter, 30 mm Overall Length
Mi Item #07060736
MFR #LM122130UUAJ

Mfr description
LM122130UUAJ METRIC/LINEAR BUSHING/ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.80/each

Specifications

Dimensions

  • Outside Diameter
    21 mm
  • Overall Length
    30 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557036743
  • Series
    LM
  • UPC_NO
    4549557036743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)