Motion
LM132332NUUAJ
Adjustable Linear Bushing with Seal - LM Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length
Mi Item #07060744
MFR #LM132332NUUAJ
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing with Seal - LM Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length
Mi Item #07060744
MFR #LM132332NUUAJ

Mfr description
LM132332NUUAJ METRIC/LINEAR BUSHING/ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • Outside Diameter
    23 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    13 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557036828
  • Series
    LM
  • UPC_NO
    4549557036828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)