Motion
LM132332OP
Open Linear Bushing - LM Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, Open
MI ITEM #07060746
MFR #LM132332OP
Price$111.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, Open
MI ITEM #07060746
MFR #LM132332OP

Mfr description
LM132332OP METRIC/LINEAR BUSHING/OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.81/each

Specifications

Dimensions

  • Outside Diameter
    23 mm
  • Overall Length
    32 mm
  • Overall Width
    32 mm
  • Shaft Diameter  
    13 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557036842
  • Measurement Standard
    Metric
  • Series
    LM
  • UPC_NO
    4549557036842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)