Motion
LM150210240UU
Open Linear Bushing with Seal - LM Series, 150 mm Shaft Diameter, 210 mm Outside Diameter, 240 mm Overall Length, Open
MI ITEM #07060752
MFR #LM150210240UU
List Price$20,973.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LM Series, 150 mm Shaft Diameter, 210 mm Outside Diameter, 240 mm Overall Length, Open
MI ITEM #07060752
MFR #LM150210240UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,973.66/each for your price

Overview

Mfr description
LM150210240UU METRIC/LINEAR BUSH/STD

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    210 mm
  • Overall Length
    240 mm
  • Closure Type
    Open
  • Overall Width
    240 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557037962
  • UPC_NO
    4549557037962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text