Motion
LM150210240UUAJ

IKO INTERNATIONAL INC
LM150210240UUAJ

Adjustable Linear Bushing with Seal - LM Series, 150 mm Shaft Diameter, 210 mm Outside Diameter, 240 mm Overall Length
Mi Item #07060753
MFR #LM150210240UUAJ
Price$22,404.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LM150210240UUAJ

Adjustable Linear Bushing with Seal - LM Series, 150 mm Shaft Diameter, 210 mm Outside Diameter, 240 mm Overall Length
Mi Item #07060753
MFR #LM150210240UUAJ

Mfr description
LM150210240UUAJ METRIC/LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,404.73/each

Specifications

Dimensions

  • Outside Diameter
    210 mm
  • Overall Length
    240 mm
  • Shaft Diameter  
    150 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557037979
  • Series
    LM
  • UPC_NO
    4549557037979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)