Motion
LM162837AJ
Adjustable Linear Bushing - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length
MI ITEM #07060755
MFR #LM162837AJ
Price$123.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length
MI ITEM #07060755
MFR #LM162837AJ

Mfr description
LM162837AJ METRIC/LINEAR BUSHING/ADJ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.83/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    37 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557036897
  • Series
    LM
  • UPC_NO
    4549557036897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)