Motion
LM162837NUUAJ
Adjustable Linear Bushing with Seal - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length
MI ITEM #07060759
MFR #LM162837NUUAJ
Price$117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing with Seal - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length
MI ITEM #07060759
MFR #LM162837NUUAJ

Mfr description
LM162837NUUAJ METRIC/LINEAR BUSHING/ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.16/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    37 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Series
    LM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)