Motion
LM162837NUUOP
Open Linear Bushing with Seal - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, Open
Mi Item #07060760
MFR #LM162837NUUOP
Price$123.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LM Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, Open
Mi Item #07060760
MFR #LM162837NUUOP

Mfr description
LM162837NUUOP METRIC/LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.47/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    37 mm
  • Overall Width
    37 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557036934
  • Measurement Standard
    Metric
  • Series
    LM
  • UPC_NO
    4549557036934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)