Motion
LM304564AJ
Adjustable Linear Bushing - LM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length
MI ITEM #07060782
MFR #LM304564AJ
Price$334.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length
MI ITEM #07060782
MFR #LM304564AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.44/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    64 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557037221
  • Series
    LM
  • UPC_NO
    4549557037221

Overview

Mfr description
LM304564AJ METRIC/LINEAR BUSHING/ADJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought