Motion
LM304564UUOP
Open Linear Bushing with Seal - LM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, Open
MI ITEM #07060791
MFR #LM304564UUOP
List Price$423.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LM Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 64 mm Overall Length, Open
MI ITEM #07060791
MFR #LM304564UUOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$423.54/each for your price

Overview

Mfr description
LM304564UUOP METRIC/LINEAR BUSHING/OPEN

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    45 mm
  • Overall Length
    64 mm
  • Closure Type
    Open
  • Overall Width
    64 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557037320
  • UPC_NO
    4549557037320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought