Motion
LM355270UUAJ
Adjustable Linear Bushing with Seal - LM Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 70 mm Overall Length
Mi Item #07060801
MFR #LM355270UUAJ
Price$494.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing with Seal - LM Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 70 mm Overall Length
Mi Item #07060801
MFR #LM355270UUAJ

Mfr description
LM355270UUAJ METRIC/LINEAR BUSHING/ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.49/each

Specifications

Dimensions

  • Outside Diameter
    52 mm
  • Overall Length
    70 mm
  • Shaft Diameter  
    35 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557037436
  • Series
    LM
  • UPC_NO
    4549557037436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)